LEO P01 CROYDE ECOVIZ COMFORT POLO SHIRT YELLOW 6XL
LEO P01 COMFORT CROYDE ECOVIZ POLO SHIRT YELLOW
See technical informationReferences
Leo Workwear:P01-Y-LEO-6XL
Rubix:228A6816
EAN:5056082306955

Product details : LEO P01 CROYDE ECOVIZ COMFORT POLO SHIRT YELLOW 6XL
Leo p01 croyde ecoviz comfort polo shirt yellow 6xl
Technical specifications
Attributes
| Colour | yellow |
|---|---|
| Size | 6xl |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Long sleeves | no |
| Material | 200gsm ecoviz® comfort pb recycled poly/bamboo |
Show UNSPSC/ECL@SS
£ 15.93 excl. VAT
/ Each
£ 19.12 incl. VAT
- Delivery usually within ( 2 ) days
