SMC MDSUA1-180S HIGH PRECISION ROTARY TABLE
M(D)SUA, Rotary Table, High Precision Type
See technical informationSee documentsReferences
Rubix:2605329
EAN:3618035936644

Documents
Product details : SMC MDSUA1-180S HIGH PRECISION ROTARY TABLE
The series MSUB compact rotary table is perfect for end-of-arm tooling applications. It incorporates load bearings and a mounting face with a vane style rotary actuator. Rotation indicators on the side of the table facilitate easy rotating range adjustments.
•High precision, rotary table
•Size 1, 3, 7, 20
•Single vane
•90° & 180° available
•Auto switch capable
Magnet: D (Switch Unit)
Size: 1
Rotation Angle: 180°
Port Location: Body Side
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Size 1, 3, 7, 20
•Single vane
•90° & 180° available
•Auto switch capable
Magnet: D (Switch Unit)
Size: 1
Rotation Angle: 180°
Port Location: Body Side
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Cylinder stroke | 180 mm |
|---|---|
| Max. service pressure | 7 bar |
| Shaft diameter | 4 mm |
| Series | m(d)sua |
| Type of fluid | air (unlubricated) |
Show UNSPSC/ECL@SS
£ 439.70 excl. VAT
/ Each
£ 527.64 incl. VAT
- Delivery usually within ( 4 ) days