References
SMC:MSQB50L2
Rubix:2605916
Manufacturer :MSQB50L2
EAN:3618036365818
Documents
Product details : SMC MSQB50L2 ROTARY TABLE
Rotary table
Sizes: 1-200
Rotating angle: Up to 190°
Adjustable rotation time range: from 0.2 to 2.5 s/90°
External shock absorber, low speed and high precision types available.
Sizes: 1-200
Rotating angle: Up to 190°
Adjustable rotation time range: from 0.2 to 2.5 s/90°
External shock absorber, low speed and high precision types available.
•Rotary table w/external shock absorber
•Four bore sizes available
•High precision or basic type available
•90° and 180° rotation available
•Auto switch capable
Bearing Style: B (Basic Style)
Size: 50mm
Shock Absorber: L (For Low Energy)
Port Location: 2 (Standard 180°)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m [Or None in the Case of No Switch]
Number: 2 pcs. [Or None in the Case of No Switch]
Thread Type: M5 [10,20]
Rc 1/8 [30,50]:
•Four bore sizes available
•High precision or basic type available
•90° and 180° rotation available
•Auto switch capable
Bearing Style: B (Basic Style)
Size: 50mm
Shock Absorber: L (For Low Energy)
Port Location: 2 (Standard 180°)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m [Or None in the Case of No Switch]
Number: 2 pcs. [Or None in the Case of No Switch]
Thread Type: M5 [10,20]
Rc 1/8 [30,50]:
Strengths
•Rotary table w/external shock absorber
Four bore sizes available
High precision or basic type available
90 and 180 rotation available
Auto switch capable
Four bore sizes available
High precision or basic type available
90 and 180 rotation available
Auto switch capable
Technical specifications
Attributes
| Cylinder stroke | 50 mm |
|---|
Show UNSPSC/ECL@SS
£ 762.07 excl. VAT
/ Each
£ 914.48 incl. VAT
- Delivery usually within ( 4 ) days
