References
SMC:MDSUB20-90D
Rubix:265A1495
Manufacturer :MDSUB20-90D
EAN:3618035936446

Documents
Product details : SMC MDSUB20-90D
The series MSUB compact rotary table is perfect for end-of-arm tooling applications. It incorporates load bearings and a mounting face with a vane style rotary actuator. Rotation indicators on the side of the table facilitate easy rotating range adjustments.
Technical specifications
Attributes
| Cylinder stroke | 90 mm |
|---|---|
| Max. service pressure | 10 bar |
| Shaft diameter | 20 mm |
| Series | msub |
Show UNSPSC/ECL@SS
£ 552.46 excl. VAT
/ Each
£ 662.95 incl. VAT
- Delivery usually within ( 4 ) days