SMC MDSUA7-180S HIGH PRECISION ROTARY TABLE
M(D)SUA, Rotary Table, High Precision Type
See technical informationSee documentsReferences
SMC:MDSUA7-180S
Rubix:2605331
Manufacturer :MDSUA7-180S
Documents
Product details : SMC MDSUA7-180S HIGH PRECISION ROTARY TABLE
The series MSUB compact rotary table is perfect for end-of-arm tooling applications. It incorporates load bearings and a mounting face with a vane style rotary actuator. Rotation indicators on the side of the table facilitate easy rotating range adjustments.
•High precision, rotary table
•Size 1, 3, 7, 20
•Single vane
•90° & 180° available
•Auto switch capable
Magnet: D (Switch Unit)
Size: 7
Rotation Angle: 180°
Port Location: Body Side
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Size 1, 3, 7, 20
•Single vane
•90° & 180° available
•Auto switch capable
Magnet: D (Switch Unit)
Size: 7
Rotation Angle: 180°
Port Location: Body Side
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Max. service pressure | 10 bar |
|---|---|
| Shaft diameter | 14 mm |
| Series | msua |
Show UNSPSC/ECL@SS
£ 463.19 excl. VAT
/ Each
£ 555.83 incl. VAT
- Delivery usually within ( 4 ) days
