References
Rubix:2605902
EAN:3618036366549
Product details : SMC MSQA7A ROTARY TABLE
The MSQ compact rotary table is ideal for material transfer applications. It incorporates load bearings and a mounting face with a rack-and-pinion style rotary actuator. The seven sizes are 10, 20, 30, 50, 70, 100, and 200 with rotational adjustments from 0-190 degrees, and auto switch capability. Additional features include a hollow shaft and direct load mounting possibility.
•Compact rotary table, rack-and pinion type
•Sizes: 1, 2, 3, 7
•Universal mounting style
•Wiring and piping can be selected according to mounting conditions
•Angle adjustment range: 0 to 190
Clean Series: None
Model: MSQ
Type: A (High Precision Type)
Size: 7
Port Location: Side Port
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m [Or None in the Case of No Switch]
Number: 2 pcs. (Or None in the Case of No Switch)
•Sizes: 1, 2, 3, 7
•Universal mounting style
•Wiring and piping can be selected according to mounting conditions
•Angle adjustment range: 0 to 190
Clean Series: None
Model: MSQ
Type: A (High Precision Type)
Size: 7
Port Location: Side Port
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m [Or None in the Case of No Switch]
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Max. service pressure | 7 bar |
|---|---|
| Shaft diameter | 6 mm |
| Series | msq |
| Type of fluid | air (non-lube) |
Show UNSPSC/ECL@SS
£ 308.79 excl. VAT
/ Each
£ 370.55 incl. VAT
- Delivery usually within ( 4 ) days
