M(D)U Plate Cylinder, Double Acting, Single Rod w/Auto Switch Mounting Groove
Cylinder diameter | 50 mm |
---|---|
Cylinder stroke | 40 mm |
Cylinder diameter | 50 mm |
---|---|
Cylinder stroke | 40 mm |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Max. service pressure | 7 bar |
Usually arrives within 14 working days