FESTO 156807 COMPACT CYLINDER ADVULQ-40-80-A-P-A


ADVULQ compact cylinder

References
festo:ADVULQ-40-80-A-P-A
rubix:106A7576
manufacturer :156807
ean:4052568120603
ADVULQ-40-80-A-P-A Compact cylinder
brand logo
Technical specifications
TypeCompact cylinder ADVULQ
Cylinder diameter40 mm
Cylinder stroke80 mm
See all Specifications

Product details : FESTO 156807 COMPACT CYLINDER ADVULQ-40-80-A-P-A


Compact cylinder ADVULQ-40-80-A-P-A For Proximity sensing. Secured against rotation by means of square piston rod. Stroke=80 mm, Piston diameter=40 mm, Cushioning=P: Flexible cushioning rings/plates at both ends, Assembly Position=Any, Mode of operation=double-acting

Technical specifications


Attributes
Logistics dimensions (L x W x H)140x93x140 mm
Logistic Weight925,5 g
TypeCompact cylinder ADVULQ
Cylinder diameter40 mm
Cylinder stroke80 mm
Show UNSPSC/ECL@SS
£ 376.21 excl. VAT
/ Each
£ 451.45 incl. VAT