Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Hand drills
(216)
Machine drills
(2,058)
Drill accessories
(343)
See Bore
< Back
Rubix Categories
Machining, Cutting & Drilling
Bore
Machine drills
Solid machine drills
HSS machine drill
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 3/8IN 869706
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 3/8IN 869706
Machine reamer h7 - hss co5%
References
giss cutline:
869706
rubix:
869706
ean:
3660338234064
Technical specifications
Nominal diameter (metric)
9.525
mm
Total length
125
mm
Length of cut
91
mm
See all Specifications
Product details
Technical specifications
Product details : CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 3/8IN 869706
The propeller on the left and the straight cut facilitates the circulation of the lubricant and allows a better cooling. Recommended for through holes
Technical specifications
Attributes
Nominal diameter (metric)
9.525
mm
Total length
125
mm
Length of cut
91
mm
Body material
HSS-Co
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.18
excl. VAT
/
Each
£
49.42
incl. VAT
In stock: Next day delivery
Select variants (23)
Add to cart
Create PDF from product
Check our products from related categories
TITEX F1352HUN-7.59 REAMING TOOLS HSS/-CO 5072839
TITEX F1352HUN-4.13 REAMING TOOLS HSS/-CO 5072455
DORMER B1011/4 REAMER 1/4 INCH 5986548
TITEX F1352HUN-4 REAMING TOOLS HSS/-CO 5072442
TITEX F1352HUN-8.28 REAMING TOOLS HSS/-CO 5072908
CUTLINE MACHINE REAMER H7 SPIRAL FLUTE HSS CO5% 5.0 MM 702337
DOR HSCO REAMER 38.0
DORMER B1223/4 5986457
DORMER B16125.0 REAMER 25.00 MM 5986819
DOR CARBIDE REAMER 8.00
TITEX F1352HUN-9.49 REAMING TOOLS HSS/-CO 5073029
TITEX F1352HUN-8.85 REAMING TOOLS HSS/-CO 5072965
GUHRING 00490 009.500 NC MACHINE REAMERS HSS-E
TITEX F1352HUN-8.24 REAMING TOOLS HSS/-CO 5072904
TITEX F1352-6.4 REAMING TOOLS HSS/-CO 5071901