DOR CARBIDE REAMER 8.00


HSS machine drill Dormer

References
dormer:B4818.00
rubix:1067991
ean:7320760422267
NC Reamer 8.00 mm DIN 8093
brand logo
Technical specifications
Nominal diameter (metric)8 mm
Total length117 mm
Length of cut33 mm
See all Specifications

Product details : DOR CARBIDE REAMER 8.00


Technical specifications


Attributes
Nominal diameter (metric)8 mm
Total length117 mm
Length of cut33 mm
Body materialcarbide
Show UNSPSC/ECL@SS
£ 134.55 excl. VAT
/ Each
£ 161.46 incl. VAT
  • Usually arrives within 14 working days