References
Walter Titex:F1352-8.7
Rubix:356A8512
Manufacturer :5071924
EAN:4031132186962

Technical specifications
| Nominal diameter (metric) | 8.7 mm |
|---|---|
| Total length | 125 mm |
| Body material | hss-e |
Product details : TITEX F1352-8.7 REAMING TOOLS HSS/-CO 5071924
Walter standard up to Ø 1.3
Technical specifications
Attributes
| Nominal diameter (metric) | 8.7 mm |
|---|---|
| Total length | 125 mm |
| Body material | hss-e |
| Tail diameter | 9 mm |
| Length of cut | 36 mm |
| Flute Type | spirale sinistrorsa |
| Shank type | cilindrico |
| Number of cutting edges | 6 |
Show UNSPSC/ECL@SS
£ 35.00 excl. VAT
/ Each
£ 42.00 incl. VAT
- Usually arrives within 14 working days