TITEX F2162-7.5 REAMING TOOLS SOLID CARBIDE 6250198
Machine Reamer Tool
See technical informationSee documentsReferences
Walter Titex:F2162-7.5
Rubix:357A0107
Manufacturer :6250198
EAN:4031132341989

Technical specifications
| Nominal diameter (metric) | 7.5 mm |
|---|---|
| Total length | 109 mm |
| Tail diameter | 8 mm |
Documents
Product details : TITEX F2162-7.5 REAMING TOOLS SOLID CARBIDE 6250198
ALTIUS
Applications
Blind Hole
Technical specifications
Attributes
| Nominal diameter (metric) | 7.5 mm |
|---|---|
| Total length | 109 mm |
| Tail diameter | 8 mm |
| Body material | carbide |
| Length of cut | 31 mm |
| Number of teeth | 6 |
Show UNSPSC/ECL@SS
£ 138.27 excl. VAT
/ Each
£ 165.92 incl. VAT
- Usually arrives within 14 working days