References
Walter Titex:F2171-13
Rubix:276A4551
Manufacturer :6250232
EAN:4031132342320

Technical specifications
| Nominal diameter (metric) | 13 mm |
|---|---|
| Total length | 151 mm |
| Tail diameter | 12 mm |
Documents
Product details : TITEX F2171-13 REAMING TOOLS 6250232
ALTIUS
Applications
Blind Hole
Technical specifications
Attributes
| Nominal diameter (metric) | 13 mm |
|---|---|
| Total length | 151 mm |
| Tail diameter | 12 mm |
| Body material | carbide |
| Length of cut | 44 mm |
| Number of teeth | 6 |
Show UNSPSC/ECL@SS
£ 216.47 excl. VAT
/ Each
£ 259.76 incl. VAT
- Usually arrives within 14 working days