TITEX F2162-18 REAMING TOOLS SOLID CARBIDE 6250211
Machine Reamer Tool
See technical informationSee documentsReferences
Walter Titex:F2162-18
Rubix:357A0109
Manufacturer :6250211
EAN:4031132342115

Technical specifications
| Nominal diameter (metric) | 182 mm |
|---|---|
| Total length | 182 mm |
| Tail diameter | 18 mm |
Documents
Product details : TITEX F2162-18 REAMING TOOLS SOLID CARBIDE 6250211
ALTIUS
Applications
Blind Hole
Technical specifications
Attributes
| Nominal diameter (metric) | 182 mm |
|---|---|
| Total length | 182 mm |
| Tail diameter | 18 mm |
| Body material | carbide |
| Length of cut | 52 mm |
| Number of teeth | 8 |
Show UNSPSC/ECL@SS
£ 311.66 excl. VAT
/ Each
£ 373.99 incl. VAT
- Usually arrives within 14 working days