References
Walter Prototyp:M20263-M10
Rubix:357A5442
Manufacturer :6149694
EAN:4042446229405

Documents
Product details : WALTERPROT M20263-M10 TAPS HSS-E X PERT 6149694
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 10 mm |
| Square drive adapter | 5.5 mm |
| Angle of helix | 0 ° |
| Coating | vap |
| Total length | 100 mm |
| Body material | hss-e |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 70.10 excl. VAT
/ Each
£ 84.12 incl. VAT
- Usually arrives within 14 working days