WALTERPROT E24364-G1.1/4 HAND- AND MACHINE TAPS HSS/-E 5603216
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:E24364-G1.1/4
Rubix:357A5022
Manufacturer :5603216
EAN:4042446189471

Technical specifications
| Type | american blind bores and through-bores |
|---|---|
| With cooling spray | no |
Documents
Product details : WALTERPROT E24364-G1.1/4 HAND- AND MACHINE TAPS HSS/-E 5603216
ALTIUS
Strengths
•For short-chipping materials
Nitrided
Nitrided
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Type | american blind bores and through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 41.91 mm |
| Tail diameter | 32 mm |
| Square drive adapter | 24 mm |
| Angle of helix | 0 ° |
| Coating | nid |
| Total length | 170 mm |
| Body material | hss-e / pm |
| Threading | g 1-1/4 in - 11 |
| No. of threads per inch | 11 |
Show UNSPSC/ECL@SS
£ 482.80 excl. VAT
/ Each
£ 579.36 incl. VAT
- Usually arrives within 14 working days