WALTERPROT 21466-M10X1 ADVANCED MACHINE TAPS HSS-E 5077685
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:21466-M10X1
Rubix:357A4118
Manufacturer :5077685
EAN:4042446021696

Technical specifications
| Threading | m10x1 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric through-bores |
Documents
Product details : WALTERPROT 21466-M10X1 ADVANCED MACHINE TAPS HSS-E 5077685
ALTIUS
Strengths
•Recommended with oil
For long-chipping materials
For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | m10x1 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 9 mm |
| Tail diameter | 7 mm |
| Square drive adapter | 5.5 mm |
| Angle of helix | 15 ° |
| Coating | uncoated |
| Total length | 90 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 25.4 |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 83.85 excl. VAT
/ Each
£ 100.62 incl. VAT
- Usually arrives within 14 working days