WALTER 23257-UNF5/8 ADVANCED MACHINE TAPS HSS-E 5078465
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:23257-UNF5/8
Rubix:276A0654
Manufacturer :5078465
EAN:4042446029395

Documents
Product details : WALTER 23257-UNF5/8 ADVANCED MACHINE TAPS HSS-E 5078465
ALTIUS
Strengths
•Recommended with oil
For long-chipping materials
For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | american blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 15.875 mm |
| Tail diameter | 12 mm |
| Square drive adapter | 9 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 100 mm |
| Body material | hss-e / pm |
| Threading | unf 5/8 in - 18 |
| No. of threads per inch | 28 |
| Tolerance | 3b |
Show UNSPSC/ECL@SS
£ 152.75 excl. VAT
/ Each
£ 183.30 incl. VAT
- Usually arrives within 14 working days