Machine Tap
Angle of helix | 0 ° |
---|---|
Total length | 70 mm |
Body material | hss-e |
Angle of helix | 0 ° |
---|---|
Total length | 70 mm |
Body material | hss-e |
Tolerance | 6h |
Type | metric blind bores |
With cooling spray | no |
Direction of threading | right |
Tail diameter | 6 mm |
Square drive adapter | 4.9 mm |
Coating | vap |
Usually arrives within 14 working days