References
Walter Prototyp:M23563-UNF5/8
Rubix:276A3487
Manufacturer :6150020
EAN:4042446232559

Documents
Product details : WALTER M23563-UNF5/8 TAPS HSS-E X PERT 6150020
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 15.875 mm |
| Tail diameter | 12 mm |
| Square drive adapter | 9 mm |
| Angle of helix | 40 ° |
| Coating | vap |
| Total length | 100 mm |
| Body material | hss-e |
| Threading | unf 5/8 in - 18 |
| No. of threads per inch | 20 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 119.17 excl. VAT
/ Each
£ 143.00 incl. VAT
- Usually arrives within 14 working days