References
Walter Prototyp:P22509-UNC6
Rubix:276A3923
Manufacturer :6244707
EAN:4042446238421

Technical specifications
| Threading | unc #6-32 |
|---|---|
| Threading diameter | 3.505 mm |
| Type | american blind bores |
Documents
Product details : WALTER P22509-UNC6 TAPS HSS-E X PERT 6244707
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | unc #6-32 |
|---|---|
| Threading diameter | 3.505 mm |
| Type | american blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 2.85 mm |
| Tail diameter | 4 mm |
| Square drive adapter | 3 mm |
| Thread depth | 6.5 mm |
| Angle of helix | 45 ° |
| Coating | uncoated |
| Total length | 56 mm |
| Body material | hss-e |
| Threading | unc #6 - 32 |
| No. of threads per inch | 32 |
| Tolerance | 3b |
Show UNSPSC/ECL@SS
£ 38.57 excl. VAT
/ Each
£ 46.28 incl. VAT
- Usually arrives within 14 working days