WALTER 20311-M10 HAND- AND MACHINE TAPS HSS/-E 5076124
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:20311-M10
Rubix:276A0843
Manufacturer :5076124
EAN:4042446006655

Technical specifications
| Threading | m10 |
|---|---|
| Type | metric blind bores and through-bores |
| With cooling spray | no |
Documents
Product details : WALTER 20311-M10 HAND- AND MACHINE TAPS HSS/-E 5076124
ALTIUS
Strengths
•For long- and short-chipping materials
Applications
Blind Hole Thread;Through Hole Thread
Technical specifications
Attributes
| Threading | m10 |
|---|---|
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 10 mm |
| Square drive adapter | 8 mm |
| Angle of helix | 0 ° |
| Coating | uncoated |
| Total length | 100 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 37.06 excl. VAT
/ Each
£ 44.47 incl. VAT
- Usually arrives within 14 working days