Machine Thread Former
Tail diameter | 6 mm |
---|---|
Square drive adapter | 4,9 mm |
Total length | 80 mm |
Tail diameter | 6 mm |
---|---|
Square drive adapter | 4,9 mm |
Total length | 80 mm |
Tolerance | 6HX |
Thread length | 15 mm |
Din standard | DIN 2174 |
Material | High Speed Steel-E |
Coating | NiD |
Usually arrives within 14 working days