WALTERPROT D70617-M3 THREAD FORMERS HSS-E (TIX SELECTION) 5201786


Machine Thread Former

References
walter prototyp:D70617-M3
rubix:357A4838
manufacturer :5201786
ean:4042446156695
brand logo
brand logo
Technical specifications
Tail diameter3.5 mm
Square drive adapter2,7 mm
Total length56 mm
See all Specifications

Product details : WALTERPROT D70617-M3 THREAD FORMERS HSS-E (TIX SELECTION) 5201786


ALTIUS

Strengths

•For long-chipping materials

Applications

Blind Hole Thread;Through Hole Thread

Technical specifications


Attributes
Tail diameter3.5 mm
Square drive adapter2,7 mm
Total length56 mm
Tolerance6HX
Thread length9 mm
Din standardDIN 2174
MaterialHigh Speed Steel-E
CoatingNiD
Show UNSPSC/ECL@SS
£ 36.67 excl. VAT
/ Each
£ 44.00 incl. VAT
  • Usually arrives within 14 working days