HECKEL 62963 MACSOLE 1.0 WLD BOOT BLACK/ORANGE EU42 UK8


Macsole 1.0 WLD low

References
heckel:6296342
rubix:399A1471
manufacturer :62963-42
ean:4031101527925
brand logo
brand logo
Technical specifications
EU shoe size42
Main materialLeather
See all Specifications

Product details : HECKEL 62963 MACSOLE 1.0 WLD BOOT BLACK/ORANGE EU42 UK8


Sole: MACSOLE 1.0 rubber, extremely adhesive, resistant to oils and hydrocarbons, contact heat resistance (HRO), rubber-covered toecap. Upper: Pigmented full-grain leather, fire-resistant Kevlar yarn seams, lace-up closure with pigmented full-grain leather anti-projection flap with double Hook & Loop closure. Number of seams reduced. Bellow waterproof full-grain leather, thickness 1mm. Comfort foam thickness: 3mm. Lining: Non-woven black, very resistant to abrasion. Toecap: metal free HPC 200 Anti-perforation sole: stainless. Sole cleanliness and comfort: PU, removable, anatomical, perforated. Ultra-microfibre top, highly resistant to abrasion and allowing a good evacuation of perspiration. Weight: 810g in size 42

Strengths

EN 20349, low welder model, fire resistant Kevlar thread seams, anti-splash flap with double Hook & Loop closure, multi-purpose MACSOLE 1.0 rubber sole, MICRO-GRIP profile for good slip resistance even in winter, removable outsole

Applications

Low model for wel...

Technical specifications


Attributes
EU shoe size42
Main materialLeather
MaterialPigmented full-grain leather
Show UNSPSC/ECL@SS
£ 83.15 excl. VAT
/ Each
£ 99.78 incl. VAT
  • Usually arrives within 14 working days