DEWALT DCD1623N-XJ 18V XR MAG DRILL PRESS - BARE UNIT IN STANDARD KIT
Magnetic Drill
See technical informationReferences
Dewalt:DCD1623N-XJ
Rubix:248A0092
EAN:5035048750087
Product details : DEWALT DCD1623N-XJ 18V XR MAG DRILL PRESS - BARE UNIT IN STANDARD KIT
This 18V XR Brushless 50mm Magnetic Drill features technology that makes the drill up to 32% more powerful when using a XR FLEXVOLT® DCB547 battery. Built to help prevent tool failure due to lost power, it securely attaches to metal by using a permanent magnet base that requires no electrical charge. This high-performance magnetic drill press packs the capacity to drill up to 40 holes per chargehe Quick-Change Chuck system allows for tool free change between 19mm Weldon Shank and 13mm keyed chuck (Included). To keep the user in control, the E-Clutch is designed to turn off when it detects rotation, part of the PERFORM & PROTECT™ family. The drill has 5 variable speeds for each of the 2 mechanical gears for a total of 10 speed settings to allow for a wide RPM range for a variety of applications. Using DCB547G battery vs. DCB184 battery, Up to 40 holes per charge on 13mm ASTM A36 steel 20mm hole size using DCB547G battery.
Strengths
•Maximum drilling capacity of 50 mm with annual cutters
Brushless Motor provide corded drill performance and can complete 40x20mm Holes on 12 mm Steel per battery Charge (9 AH)
2 speed mechanical transmission along with 5 electronic variable speed in order to achieve optimal drilling speed for small and large diameter bits
Perform Protect (GYRO): Lift-off detection: Detects excess rotation and automatically cuts power for best user protection
On board LED light to illuminate the work surface
Forward and Reverse option make it convenience for Tapping
Permanent magnet with 9,9 KN of holding force prevents accidental magnet deactivation for improved user protection and easy alignment
15% Magnet engagement for fine adjustment of Magnetic Drill Before fully engaging the Magnet
Brushless Motor provide corded drill performance and can complete 40x20mm Holes on 12 mm Steel per battery Charge (9 AH)
2 speed mechanical transmission along with 5 electronic variable speed in order to achieve optimal drilling speed for small and large diameter bits
Perform Protect (GYRO): Lift-off detection: Detects excess rotation and automatically cuts power for best user protection
On board LED light to illuminate the work surface
Forward and Reverse option make it convenience for Tapping
Permanent magnet with 9,9 KN of holding force prevents accidental magnet deactivation for improved user protection and easy alignment
15% Magnet engagement for fine adjustment of Magnetic Drill Before fully engaging the Magnet
Technical specifications
Attributes
| Power | 1.1 W |
|---|---|
| Speed | 810 rpm |
| Weight | 14.3 kg |
Show UNSPSC/ECL@SS
£ 2,028.64 excl. VAT
/ Each
£ 2,434.37 incl. VAT
- Delivery usually within ( 7 ) days
