SMC CY1S15-250Z MAGNETICALLY COUPLED RODLESS CYLINDER


Rodless Actuators

References
smc:CY1S15-250Z
rubix:2601890
brand logo
brand logo
Technical specifications
TypeMagnetically Coupled Rodless Cylinder
Cylinder stroke250 mm
Cylinder diameter15 mm
See all Specifications

Product details : SMC CY1S15-250Z MAGNETICALLY COUPLED RODLESS CYLINDER


Thanks to its lightweight body and reduced length, our updated Series CY1S-Z magnetically coupled rodless cylinder now delivers improved performance. Weighing 15% less and up to 15mm shorter than previous models, the new CY1S-Z is ideal for applications where relatively light loads need to be moved at low or medium speeds and where space is at a premium. The design offers increased flexibility with a wide range of bilateral and central piping and stroke adjustment options. Thanks to the adjustment bolt, the stroke ends position can be maintained without the need for adjusting the stroke which delivers improved accuracy and repeatability. The auto switch mounting moves forward as the switches can be located in any position and a switch mounting rail is fitted as standard. The Series is highly durable as lub-retainers are mounted on the internal and external surfaces of the cylinder tube to maintain lubrication.
•Slider style: slide bearing
  • Bore sizes: 6, 10, 15, 20, 25, 32 and 40 (mm)
  • Strokes from 15mm through 1500mm
  • Improved auto switch mounting
  • 3 options available for stroke adjustment
  • Available with shock absorbers

    Piping: Bilateral Piping Type
    Bore Size: 15 mm
    Port Thread: M Thread
    Rc: Bore 20-40
    Stroke: 250
    Stopper Type: Bumper Bolt (Resin Tipped)
    Auto Switch: No Switch
    Lead Wire or Prewired Connector: 0.5m
    Number: 2 pcs.
  • Technical specifications


    Attributes
    Logistics dimensions (L x W x H)81x358x40 mm
    Logistic Weight1298 g
    TypeMagnetically Coupled Rodless Cylinder
    Cylinder stroke250 mm
    Cylinder diameter15 mm
    Show UNSPSC/ECL@SS
    £ 501.99 excl. VAT
    / Each
    £ 602.39 incl. VAT
    • Delivery usually within ( 4 ) days