SMC CY3B32TF-700 MAGNETICALLY COUPLED RODLESS CYLINDER


Magnetically Coupled

References
smc:CY3B32TF-700
rubix:2601942
brand logo
brand logo
Technical specifications
Typecylinder
Cylinder stroke700 mm
Cylinder diameter32 mm
See all Specifications

Product details : SMC CY3B32TF-700 MAGNETICALLY COUPLED RODLESS CYLINDER


With no external leakage, the CY series can be used in many diverse environments. Magnetically coupled cylinders have a wide range of applications, and save mounting space. Loads and moments are possible through the use of integrated guides. A variety of guides can be used to achieve the necessary accuracy or allowable moment needed for your application. CY is available in 9 bore sizes, from 6mm to 63mm with standard stokes up to 1000mm. The 5 different model variations offer widest application choice. Auto switches are integrated as standard.
•Magnetically coupled rodless cylinder
•Basic Type
•Bore sizes (mm): 6, 10, 15, 20, 25, 32, 40, 50, 63
•Maximum operating pressure:   0.7MPa
•Ambient temperature:   -10 to 60°C

Bore Size: 32mm
Port Thread: TF (G Thread)
Stroke: 700
Made to Order: None

Strengths

Magnetically coupled rodless cylinder
Direct mount type, with switch rail
Maximum operating pressure: 0.7MPa
Variety of auto switches available

Technical specifications


Attributes
Logistics dimensions (L x W x H)856x60x60 mm
Logistic Weight1000 g
Typecylinder
Cylinder stroke700 mm
Cylinder diameter32 mm
Show UNSPSC/ECL@SS
£ 640.72 excl. VAT
/ Each
£ 768.86 incl. VAT
  • Delivery usually within ( 4 ) days