SMC CY3B32TF-800 MAGNETICALLY COUPLED RODLESS CYLINDER
Magnetically Coupled
See technical informationSee documentsReferences
SMC:CY3B32TF-800
Rubix:393A5233

Technical specifications
| Type | magnetically coupled rodless cylinder (basic type) |
|---|---|
| Cylinder stroke | 800 mm |
| Cylinder diameter | 32 mm |
Documents
Product details : SMC CY3B32TF-800 MAGNETICALLY COUPLED RODLESS CYLINDER
With no external leakage, the CY series can be used in many diverse environments. Magnetically coupled cylinders have a wide range of applications, and save mounting space. Loads and moments are possible through the use of integrated guides. A variety of guides can be used to achieve the necessary accuracy or allowable moment needed for your application. CY is available in 9 bore sizes, from 6mm to 63mm with standard stokes up to 1000mm. The 5 different model variations offer widest application choice. Auto switches are integrated as standard.
Strengths
Magnetically coupled rodless cylinder
Direct mount type, with switch rail
Maximum operating pressure: 0.7MPa
Variety of auto switches available
Direct mount type, with switch rail
Maximum operating pressure: 0.7MPa
Variety of auto switches available
Technical specifications
Attributes
| Logistic Weight | 1400 g |
|---|---|
| Type | magnetically coupled rodless cylinder (basic type) |
| Cylinder stroke | 800 mm |
| Cylinder diameter | 32 mm |
| Max. service pressure | 7 bar |
| Material | nbr (piston seal; cylinder tube gasket); special resin (wear ring a; wear ring b; lube-retainer) |
Show UNSPSC/ECL@SS
£ 658.96 excl. VAT
/ Each
£ 790.75 incl. VAT
- Usually arrives within 14 working days