HELLYHAN 77564_990-C152 MAGNI EVO CARGO PANT BLACK W37.5

Magni Evolution Cargo Pant

See technical informationSee documents

References

Helly Hansen:77564_990-C152
Rubix:367A2802
EAN:7040058771869
brand logo

Technical specifications

Colourblack
Size152
Main materialelastane
See all Specifications

Documents

Product details : HELLYHAN 77564_990-C152 MAGNI EVO CARGO PANT BLACK W37.5


4-way stretch fabric.
Shaped waistband for improved comfort.
Broad center back belt loop for extra stability and strength.
Gusset in crotch for freedom of movement.
Hand pocket with YKK zipper.
Multiple pockets with YKK zipper, magnetic closure and built in padded phone pocket.
ID card loop.
Opening for ruler.
Plastic covered metal buttons.
Stretch Cordura fabric reinforcement on knees
Articulated knees for optimal mobility.
BRZ ventilation opening at side seam.
Stretch Cordura fabric reinforcement on bottom hem.
Adjustable bottom leg with snap buttons.
Tonal logos.

Technical specifications


Attributes
Colourblack
Size152
Main materialelastane
Secondary colourgreen
Knee pad pocketyes
Grammage225 g/m²
Materialelastane / polyamide
£ 196.67 excl. VAT
/ Each
£ 236.00 incl. VAT
  • Usually arrives within 14 working days

Size

152