HELLYHAN 77480_990-C46 WOMENS LUNA PANT BLACK W34
Womens Luna Service Stretch Work Trousers
See technical informationReferences
Helly Hansen:77480_990-C46
Rubix:242A6248
Manufacturer :77480_990-C46
EAN:7040056308432

Product details : HELLYHAN 77480_990-C46 WOMENS LUNA PANT BLACK W34
These Luna Service Pants work trousers from the Helly Hansen Luna collection are specifically designed by women for women. The best possible fit ensures optimum comfort during the working day.
Tonal logos. YKK® zipper. Metal buttons with a plastic layer. Wide belt loop on the back for extra strength and stability. Hand pockets. Back pockets. Loop for ID card. Cross insert . Thigh pocket with flap for accessories / tools. Strengthening of the lower leg. Hem removable at the legs for approximately 5 cm extra length.
Tonal logos. YKK® zipper. Metal buttons with a plastic layer. Wide belt loop on the back for extra strength and stability. Hand pockets. Back pockets. Loop for ID card. Cross insert . Thigh pocket with flap for accessories / tools. Strengthening of the lower leg. Hem removable at the legs for approximately 5 cm extra length.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 46 |
| Main material | cotton |
| Secondary colour | no secondary color |
| Material | cotton / polyester |
Show UNSPSC/ECL@SS
£ 63.92 excl. VAT
/ Each
£ 76.70 incl. VAT
- Usually arrives within 14 working days
