HELLYHAN 77563_990-C148 MAGNI EVO CONS PANT BLACK W34.5
Magni Evolution Construction Pant
See technical informationSee documentsReferences
Helly Hansen:77563_990-C148
Rubix:367A2777
EAN:7040058771319



Documents
Product details : HELLYHAN 77563_990-C148 MAGNI EVO CONS PANT BLACK W34.5
Already a leader in the Magni Evolution concept as a best-seller, having received a Red Dot Award, is the Magni Evolution Construction Pant. With 4-way stretch fabric and articulated knees, the pant delivers max comfort and mobility while stretch Cordura fabric reinforcement on the knees provides durability and protection. The Magni Evolution Construction Pant is also built with the same mechanical ventilation featured within the brand’s award-winning BRZ product construction, providing optimal breathability.4-way stretch fabric.Shaped waistband for improved comfort.Broad center back belt loop for extra stability and strength.Gusset in crotch for freedom of movement.Removable & interchangeable hanging pockets.Built in padded phone pocket on hanging pocket.Bit pocket with YKK zipper.Hand pocket with YKK zipper.Thigh pocket with YKK zipper, magnetic closure and built in padded phone pocket.ID card loop.Ruler pocket in Stretch Cordura reinforcement fabric.Plastic covered metal buttons.Stretch Cordura® fabric reinforcement on knees.Articulated knees for optimal mobility.Knee Pad pockets accessible from the outside.BRZ ventilation opening at side seam.Stretch Cordura fabric reinforcement on bottom hem.Adjustable bottom leg with snap buttons.Tonal logos.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 148 |
| Main material | elastane |
| Secondary colour | green |
| Knee pad pocket | no |
| Grammage | 225 g/m² |
| Material | elastane / polyamide |
Show UNSPSC/ECL@SS
£ 221.25 excl. VAT
/ Each
£ 265.50 incl. VAT
- Usually arrives within 14 working days
Size
148
