MASCOT 05279 FARO TROUSERS W/T PCTS DANTH 33.5T

Trousers Faro dark anthracite

See technical information

References

Mascot:05279-010-18-90C49
Rubix:385A0170
EAN:5707209378866
Pants Faro 05279-010-18 / 90C49

Technical specifications

Colourgrey
Size90/49
Main materialpolyester
See all Specifications

Product details : MASCOT 05279 FARO TROUSERS W/T PCTS DANTH 33.5T


Durable triple stitched seams that extend the product life. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Reinforced thigh pocket and phone pocket with flap and hook and loop fastening. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight840 g
Colourgrey
Size90/49
Main materialpolyester
Secondary colourno secondary color
Grammage310 g/m²
Material65% polyester/35% cotton
£ 68.62 excl. VAT
/ Each
£ 82.34 incl. VAT
  • Usually arrives within 14 working days

Size

90/49