Magni Evolution Construction Pant
Colour | black |
---|---|
Size | d104 |
Main material | elastane |
Colour | black |
---|---|
Size | d104 |
Main material | elastane |
Knee pad pocket | no |
Grammage | 225 g/m² |
Material | elastane / polyamide |
Secondary colour | green |
Usually arrives within 14 working days