Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 18178 ACCELERATE LADIES TROUSERS W/T PCTS DNAVY 12S
MASCOT 18178 ACCELERATE LADIES TROUSERS W/T PCTS DNAVY 12S
Workwear trousers Mascot
References
mascot:
18178-511-010-76C40
rubix:
384A8108
ean:
5711074723331
Technical specifications
Colour
navy
Size
76c40
Main material
polyester
Product details
Technical specifications
Product details : MASCOT 18178 ACCELERATE LADIES TROUSERS W/T PCTS DNAVY 12S
Technical specifications
Attributes
Colour
navy
Size
76c40
Main material
polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
91.40
excl. VAT
/
Each
£
109.68
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
ORN 6900 HI-VIS VULTURE BALLISTIC TROUSER ORANGE 52T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS DARK SAND/STONE GREY 27R
"REGATTA TRJ600S PRO ACTION TROUSERS BLACK 42"" S"
ORN 6700 HI-VIS CONDOR CARGO TROUSER YELLOW 38R
"REGATTA TRJ510R PROLITE STRETCH TROUSERS NAVY 32"" R"
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS DANTH 38.5T
MASCOT 10179 HOUSTON TROUSERS W/K PCTS D'NAVY 46.5R
"REGATTA TRJ500S PRO CARGO TROUSERS BLACK 36"" S"
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE GREY/BLACK 33.5S
ORN 2500 CONDOR COMBAT TROUSER BOTTLE 36S
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS NUT BROWN/BLACK 28R
MASCOT 06231 ALMADA TROUSERS W/H PCTS DANTH 32.5R
MASCOT 14031 BREMEN TROUSERS W/H PCTS LIGHT KHAKI/BLACK 38.5R
MASCOT 10579 PITTSBURGH TROUSERS W/K PCTS BLACK 31.5T
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE GREY 38.5S