HELLYHAN 71160_990-4XL MAGNI EVO SHELL JACKET BLACK 4XL
Magni Evoluton Shell Jacket
See technical informationSee documentsReferences
Helly Hansen:71160_990-4XL
Rubix:366A8138
EAN:7040058763093



Documents
Product details : HELLYHAN 71160_990-4XL MAGNI EVO SHELL JACKET BLACK 4XL
EN 343:2019 4,4.Fully taped construction.Cordura fabric reinforcement on elbow and bottom sleeves.No shoulder seams.Detachable hood.Vertical and horizontal hood adjustment.Collar adjustment on center back.Brushed polyester inside collar.YKK front zipper with chin protector.Internal Life Pocket+ for phone, no need to open the jacket to access.Hand pockets with YKK zipper.Dual hand pockets with brushed lining.Inside stash pockets.YKK zipper for underarm ventilation.Articulated sleeves for optimal mobility.Adjustable cuffs.Back pocket with YKK zipper.Adjustable hem with drawcord inside hand pocket.ID card loop.Extended back for improved comfort.Tonal logos.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 4xl |
| Main material | polyamide |
| Secondary colour | green |
| Material | polyamide |
Show UNSPSC/ECL@SS
£ 295.00 excl. VAT
/ Each
£ 354.00 incl. VAT
- Usually arrives within 14 working days
