HELLYHAN 72170_949-M MAGNI FLEECE JACKET BLACK/DARK LIME M
MAGNI FLEECE JACKET
See technical informationSee documentsReferences
Helly Hansen:72170_949-M
Rubix:366A8959
Manufacturer :72170_949-M
EAN:7040056395661

Documents
Product details : HELLYHAN 72170_949-M MAGNI FLEECE JACKET BLACK/DARK LIME M
Main: 100% Polyester - 210 g/m² | Reinforcement: 100% Polyamide - 206 g/m²
Our premium Polartec® fleece jacket with great fit and comfort. Reinforced shoulders and elbows for extra durability, sleek fabric in sides for best possible movement and comfort. Inner cuffs to maximize protection in cold weather.
Our premium Polartec® fleece jacket with great fit and comfort. Reinforced shoulders and elbows for extra durability, sleek fabric in sides for best possible movement and comfort. Inner cuffs to maximize protection in cold weather.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | m |
| Main material | polyester |
| Secondary colour | yellow |
| Material | 100% polyester |
Show UNSPSC/ECL@SS
£ 122.92 excl. VAT
/ Each
£ 147.50 incl. VAT
- Usually arrives within 14 working days
