MASCOT 00907 CAPRI JACKET NAVY/ROYAL 55


Work jacket Capri navy/royal

References
mascot:00907-630-111-C70
rubix:378A9756
ean:5708628165365
Work jacket Capri 00907-630-111 / C70
brand logo
Technical specifications
Colournavy
Sizec70
Main materialcotton
See all Specifications

Product details : MASCOT 00907 CAPRI JACKET NAVY/ROYAL 55


Durable triple stitched seams that extend the product life. Fastening with zip and storm flap with press studs. Individual adjustment with adjustable waist. Adjustable cuffs. Pleat in the back for greater freedom of movement.

Technical specifications


Attributes
Logistic Weight1300 g
Colournavy
Sizec70
Main materialcotton
Secondary colourblue
Material100% cotton
Grammage350 g/m²
Show UNSPSC/ECL@SS
£ 76.65 excl. VAT
/ Each
£ 91.98 incl. VAT
  • Usually arrives within 14 working days