SMC AFF4C-F03D-T MAIN LINE FILTER


Main Line Filter

References
smc:AFF4C-F03D-T
rubix:114A2835
brand logo
brand logo
Technical specifications
Threading diameter (inch)g 3/8 bspp ''
See all Specifications

Product details : SMC AFF4C-F03D-T MAIN LINE FILTER


Series AL-A modular style lubricator provides accurate lubrication of downstream equipment. The oil drop rate is adjustable depending on equipment requirements. The AL-A modular design allows connection with other SMC air preparation equipment.
•Modular connection
•Port size: 1/8, 1/4, 3/8, 3/4, 1, 1 1/2, 2
•Threads: Rc, G, NPT

Body Size (Applicable compressor output): 4C (3.7kw)
Thread: F [G (Conforms to ISO1179-1)]
Port Size: 03 (3/8)
Accessory: None
Auto Drain: D (N.O. Auto Drain)
Rubber Material: Standard
Air Pressure: Standard
Drain Guide: None
IN-OUT Direction: Standard
Element Service Indicator: T (Yes)
Pressure Switch 30V: None
Degreasing Wash: None

Technical specifications


Attributes
Logistic Weight550 g
Threading diameter (inch)g 3/8 bspp ''
Show UNSPSC/ECL@SS
£ 118.59 excl. VAT
/ Each
£ 142.31 incl. VAT
  • Delivery usually within ( 4 ) days