References
Festo:LOE-D-MAXI
Rubix:123A3775
Manufacturer :192577
EAN:4052568152406

Technical specifications
| Material | polycarbonate (pc) |
|---|---|
| Threading diameter (inch) | 1/2, 3/4, 1 '' |
| Volume flow rate | 10 l/min |
Documents
Product details : FESTO 192577 LUBRICATOR LOE-D-MAXI
Lubricator LOE-D-MAXI Without Threaded Connection plates with FRB Threaded pin, with metal bowl guard. Size=Maxi, Series=D, Assembly Position=Vertical +/- 5°, Design structure=proportional standard mist lubricator, Max. oil capacity=190 cm3
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 220x110x120 mm |
|---|---|
| Logistic Weight | 1129,6 g |
| Material | polycarbonate (pc) |
| Threading diameter (inch) | 1/2, 3/4, 1 '' |
| Volume flow rate | 10 l/min |
| Min. service pressure | 0 bar |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 317.75 excl. VAT
/ Each
£ 381.30 incl. VAT
- Delivery date on request
Contact a branch