LOE Oiler
Material | pc |
---|---|
Threading diameter (inch) | 1/4 '' |
Volume flow rate | 2800 l/min |
Logistics dimensions (L x W x H) | 220x60x85 mm |
---|---|
Logistic Weight | 955 g |
Material | pc |
Threading diameter (inch) | 1/4 '' |
Volume flow rate | 2800 l/min |
Delivery usually within ( 11 ) days