SMC AL20-F02-C-A LUBRICATOR


Main Line Filter

References
smc:AL20-F02-C-A
rubix:2599512
brand logo
brand logo
Technical specifications
MaterialPolycarbonate bowl
Threading diameter (inch)G1/4 ''
Volume flow rate15 l/min
See all Specifications

Product details : SMC AL20-F02-C-A LUBRICATOR


Series AL-A modular style lubricator provides accurate lubrication of downstream equipment. The oil drop rate is adjustable depending on equipment requirements. The AL-A modular design allows connection with other SMC air preparation equipment.
•Body sizes available: 10 ~ 60
•Thread type: M5, Rc(PT), NPT, G(PF)
•Port sizes: M5, 1/8, 1/4, 3/8, 1/2, 3/4, 1

Size: 20
Thread: F (G)
Port Size: 02 (1/4)
Accessory: None
Bowl/Lubricant exhaus port/Flow direction: C [Bowl Guard (Size 20 Only)]
Pressure Unit: Name Plate, Caution on Bowl (MPa)

Technical specifications


Attributes
Logistics dimensions (L x W x H)40x115x40 mm
Logistic Weight200 g
MaterialPolycarbonate bowl
Threading diameter (inch)G1/4 ''
Volume flow rate15 l/min
Show UNSPSC/ECL@SS
£ 36.16 excl. VAT
/ Each
£ 43.39 incl. VAT
  • Delivery usually within ( 29 ) days