SMC AL60-F10-8-A LUBRICATOR


Main Line Filter

References
smc:AL60-F10-8-A
rubix:2599521
brand logo
brand logo
Technical specifications
Materialploycarbonate tank
Connection 1n 1
See all Specifications

Product details : SMC AL60-F10-8-A LUBRICATOR


This combination Filter/ Regulator minimizes space and piping by integrating the 2 units into one. Standard features include a relieving regulator, which can be quickly locked by pushing down on the adjustment knob. There are many options, which include gauges, auto-drain, metal bowl and covers, different set pressures, etc. The AW-A is part of the family of modular air preparation units and can be combined with other similar sized products. This series is available in 3 body sizes with piping from 1/8 to 3/4 in Rc, NPT or G thread types.
•Body sizes available: 10 ~ 60
•Thread type: M5, Rc(PT), NPT, G(PF)
•Port sizes: M5, 1/8, 1/4, 3/8, 1/2, 3/4, 1

Size: 60
Thread: F (G)
Port Size: 10 (1)
Accessory: None
Bowl/Lubricant exhaus port/Flow direction: 8 (Metal Bowl with Level Gauge)
Pressure Unit: Name Plate, Caution on Bowl (MPa)

Technical specifications


Attributes
Logistic Weight1214 g
Materialploycarbonate tank
Connection 1n 1
Volume flow rate15000 l/min
Show UNSPSC/ECL@SS
£ 92.44 excl. VAT
/ Each
£ 110.93 incl. VAT
  • Delivery usually within ( 4 ) days