SMC AF811-F14


Main Line Filter

References
smc:AF811-F14
rubix:265A1087
AF*00/11, Large Flow Air Filter
brand logo
Technical specifications
Materialpolycarbonate bowl
Connection 1g1 1/2bspp
Filter fineness5 µm
See all Specifications

Product details : SMC AF811-F14


This combination Filter/ Regulator minimizes space and piping by integrating the 2 units into one. Standard features include a relieving regulator, which can be quickly locked by pushing down on the adjustment knob. There are many options, which include gauges, auto-drain, metal bowl and covers, different set pressures, etc. The AW-A is part of the family of modular air preparation units and can be combined with other similar sized products. This series is available in 3 body sizes with piping from 1/8 to 3/4 in Rc, NPT or G thread types.
AF*00/11, Large Flow Air Filter

Technical specifications


Attributes
Logistic Weight3870 g
Materialpolycarbonate bowl
Connection 1g1 1/2bspp
Filter fineness5 µm
Show UNSPSC/ECL@SS
£ 315.19 excl. VAT
/ Each
£ 378.23 incl. VAT
  • Delivery usually within ( 4 ) days