References
SMC:AW30-F02
Rubix:80092780
Manufacturer :AW30-F02

Technical specifications
| Material | polycarbonate tank |
|---|---|
| Connection 1 | 1/4 |
| Filter fineness | 5 µm |
Product details : SMC AW30-F02 FILTER/REGULATOR
This combination filter/regulator minimizes clutter and connection by integrating two units into one. Standard features include a purge regulator that can be locked quickly by lowering the joystick. It offers many options, including pressure gauges, automatic drain, a metal tank, different set pressure, and more. The AW - B belongs to the family of modular air handling units and can be combined with products of similar size. This series is available in 3 body sizes and with fittings ranging from 1/8 to 3/4 inch (NPT) and mm Rc (PT). Built-in filter and regulator units reduce clutter and require fewer connections. The purge valve function incorporates a mechanism for the quick and safe release of outlet air pressure.
Modular filter regulator, aw30 series
Technical specifications
Attributes
| Logistic Weight | 430 g |
|---|---|
| Material | polycarbonate tank |
| Connection 1 | 1/4 |
| Filter fineness | 5 µm |
| Body size | 30 mm |
| Max. service pressure | 8.5 bar |
Show UNSPSC/ECL@SS
£ 40.28 excl. VAT
/ Each
£ 48.34 incl. VAT
- Delivery usually within ( 7 ) days