• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,392)
  • Mechanical Power Transmission(110,883)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(32,642)
  • Protection, Safety & Hygiene(55,482)
  • Equipment(10,024)
  • Fasteners, Adhesives & Tapes(17,691)
  • Maintenance & Repairs(5,531)
  • Welding(1,007)
  • New Products
  • Personal protective equipment(46,347)
  • Hygiene(1,443)
  • Environment and safety(7,692)
See Protection, Safety & Hygiene
  • Prevention and Ergonomics(6,768)
  • Aid and Fire safety(135)
  • Environment(789)
  • First aid(102)
See Environment and safety
  1. Rubix Categories
  2. Protection, Safety & Hygiene
  3. Environment and safety
  4. Prevention and Ergonomics
  5. Signs
  6. Sign
  7. CALEDONIA18432H MAINTAIN A SAFE DISTANCE OF 2 METRES 250X300MM RP

CALEDONIA18432H MAINTAIN A SAFE DISTANCE OF 2 METRES 250X300MM RP

Maintain

See technical information

References

Caledonia Signs:18432H
Rubix:219A3179
brand logo
brand logo

Product details : CALEDONIA18432H MAINTAIN A SAFE DISTANCE OF 2 METRES 250X300MM RP


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 9.12 excl. VAT
/ Each
£ 10.94 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SPARTEX 59796 DANGER MAIN SWITCH ROLL OF 100 LABELS 40X50MMSPARTEX 51256 FIRE ID - ABC POWDER VISUAL IMPACT PHOTOLUMINESCENT SIGSPARTEX 23207G NO PEDESTRIANS (300X100MM) 2: SELF ADHESIVE VINYLSPARTEX 14067K CAUTION DRONES MAY BE OPERATING IN THIS AREA (400X300MSPARTEX 42036X EXIT - RIGHT SYMBOL (200X100MM) PHOTOESCENT S/A VINYLSPARTEX 16025F EMERGENCY SHOWER SYMBOL (200X200MM) 1: RIGID PLASTICSPARTEX 15452G HIGH VISIBILITY JACKETS MUST BE WORN(300X100MM)RGDSPARTEX 25002E EYE PROTECTION PROVIDED FOR YOUR SAFETY AND MUST BE WOSPARTEX 24012D DANGER ELECTRICITY (100X150MM) 2: SELF ADHESIVE VINYLSPARTEX 56666 ROLL TOP - GENERAL WASTE5: MISCELLANEOUSSPARTEX 13671G NO WIRELESS ELECTRONIC OR RECORDING DEVICES (300X100MMSPARTEX 56092 SPILL STATION - PROJECTING SIGN5: MISCELLANEOUSSPARTEX 13005M NO NAKED LIGHTS (600X200MM) 1: RIGID PLASTICSPARTEX 12062L FIRE EXIT - KEEP CLEAR (450X150MM) 1: RIGID PLASTICSPARTEX 21711H THESE PREMISES ARE UNDER CCTV SURVEILLANCE FOR YOUR (3
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap