SPARTEX 14067K CAUTION DRONES MAY BE OPERATING IN THIS AREA (400X300M
Spartex Security Signs
See technical informationReferences
Spartex:UK-14067K
Rubix:225A4532
Manufacturer :14067K
Product details : SPARTEX 14067K CAUTION DRONES MAY BE OPERATING IN THIS AREA (400X300M
UAV (Unmanned Aerial Vehicle) signs are essential to ensure the safety of those on the ground while flying drones. Use of proper signage will help reduce the risk to people on the ground or identify no fly zones.
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Technical specifications
Attributes
| Height | 300 mm |
|---|---|
| Width | 400 mm |
Show UNSPSC/ECL@SS
£ 14.11 excl. VAT
/ Each
£ 16.93 incl. VAT
- Usually arrives within 14 working days

