SMC KQ2T10-03NS ONE TOUCH FITTING


Male Brach Tee

References
smc:KQ2T10-03NS
rubix:203A6018
brand logo
brand logo
Technical specifications
Connection 110
Connection 2R3/8
See all Specifications

Product details : SMC KQ2T10-03NS ONE TOUCH FITTING


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.

Strengths

•Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Maximum vacuum pressure of 1.0MPa

Technical specifications


Attributes
Connection 110
Connection 2R3/8
Length39 mm
Show UNSPSC/ECL@SS
£ 10.71 excl. VAT
/ Each
£ 12.85 incl. VAT
  • Delivery usually within ( 4 ) days