MECALINE 840781 MALE ELBOW NSF 12-G3/8IN


SWIVEL MALE PARALLEL ELBOW PUSH-IN FITTING WITH FKM SEAL - NSF

References
mecaline:840781
rubix:216A1797
ean:3660338061202
PARALLEL MALE ELBOW NSF Execution Cylindrical D.12-3/8
brand logo
Technical specifications
Connection 1g3/8
Connection 212
See all Specifications

Product details : MECALINE 840781 MALE ELBOW NSF 12-G3/8IN


Material: Nickel-plated brass for food application. Gasket: FKM food. NSF 169 certified. It is ideal for direct contact with food fluids.
Pressure: -0.99 Bar - 20 Bar. Temperature: -15°C + 190°C.

Technical specifications


Attributes
Connection 1g3/8
Connection 212
Type of threadingcylindrical
Materialnickel-plated brass
Show UNSPSC/ECL@SS
£ 7.85 excl. VAT
/ Each
£ 9.42 incl. VAT
  • In stock: Next day delivery