References
Festo:QS-10H-6
Rubix:117A8050
Manufacturer :130623
EAN:4052568010317

Documents
Product details : FESTO 130623 PUSH-IN CONNECTOR QS-10H-6
- Standard series
- Wide range of variants: wide selection for maximum flexibility in standard applications
- PBT and nickel-plated brass
- Operating media compressed air, vacuum, water. Water as per the manufacturer's declaration, see www.festo.com/certificates/QS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x20x20 mm |
|---|---|
| Logistic Weight | 4,6 g |
| Connection 1 | 10 |
| Material | polybutylene terephthalate |
| Min. temperature | -10 °C |
| Connection 2 | 6 |
| Max. temperature | 80 °C |
| Metric exterior tube diameter | 10 mm |
Show UNSPSC/ECL@SS
£ 32.50 excl. VAT
/ 10 pieces
£ 39.00 incl. VAT
- Delivery usually within ( 2 ) days